Shop All V-Belts
Pix
Poly Rib J Belt, 31 in. EL-6 Rib
Mfr # 310J6
Zoro # G709712997
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 31 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 31 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.08 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 31 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Small (PPDF-25-1/4-1/4-B10)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 3/4)
- PIX Belt, C, 7/8 x 109 in. OC (C105)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX Belt, AX Cogged, 1/2 x 45 in. OC (AX43)
- PIX Belt, 8V, 1 x 200 in. OC, 2 Band (2H8V2000)
- PIX V-Belt, Cogged 5/8 X 175 (5VX1750)
- BESTORQ Aftermarket E.L. CALDWELL A42 Replacement Belt, A42 (A42)
- Pix Power Transmission Belts