Shop All V-Belts
Pix
Poly Rib J Belt, 31 in. EL-4 Rib
Mfr # 310J4
Zoro # G309712946
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 31 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 31 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.05 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 31 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- LOC-LINE Vacuum Hose Adapter (81210)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- FESTO Standards-Based Cylinder DNC-50-40-PPV-A (DNC-50-40-PPV-A)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- D&D 1932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1932)
- Pix Power Transmission Belts