Shop All V-Belts
Pix
Poly Rib J Belt, 30 in. EL-6 Rib
Mfr # 300J6
Zoro # G809713337
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 30 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 30 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.08 |
Description
Poly Rib J Belt, 30 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX PIX, 3L350, V-Belt 3/8 X 35 (3L350)
- PIX Poly Rib J Belt, 49 in. EL-16 Rib (490J16)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- Pix V-Belts