Shop All V-Belts
Pix
Poly Rib J Belt, 29 in. EL-4 Rib
Mfr # 290J4
Zoro # G209719014
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 29 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 29 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.05 |
Description
Poly Rib J Belt, 29 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121412)
- VIBCO VIBRATORS Vibco Pneumatic End Mounted Piston Vibrator - 70-1S (70-1S)
- FESTO Round Cylinder DSNU-32-320-PPS-A (DSNU-32-320-PPS-A)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- Pix Power Transmission Belts