Shop All V-Belts
Pix
Poly Rib J Belt, 28 in. EL-6 Rib
Mfr # 280J6
Zoro # G109718094
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 28 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 28 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.07 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 28 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- PIX Belt, B, 21/32 x 115 in. OC, 12 Band (12HB112)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- Pix V-Belts