Shop All V-Belts
Pix
Poly Rib J Belt, 28 in. EL-10 Rib
Mfr # 280J10
Zoro # G009718378
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.920"
- Number of Ribs 10
- Outside Length 28 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 28 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.12 |
Description
Poly Rib J Belt, 28 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- NSK NSK 6209CM, 6200 Series Single Row Deep Groove Ball Bearing (6209CM)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Belt, AX Cogged, 1/2 x 69 in. OC (AX67)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 58.4 in L Outside, 5/16 in THK (3VX580)
- Pix V-Belts