Shop All V-Belts
Pix
Poly Rib J Belt, 27 in. EL-4 Rib
Mfr # 270J4
Zoro # G109718407
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 27 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 27 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.05 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 27 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Speed Regulator, 95745 (95745)
- FESTO Rotary Push-In Fitting QSR-M5-6 (QSR-M5-6)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, XPA Cogged, 13 x 1000mm LP (XPA1000)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- CONTINENTAL CONTITECH BX62 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (BX62)
- Pix Power Transmission Belts