Shop All V-Belts
Pix
Poly Rib J Belt, 26 in. EL-6 Rib
Mfr # 260J6
Zoro # G809718011
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 26 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 26 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.07 |
Description
Poly Rib J Belt, 26 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- ENERPAC P18P39 Standard Repair Kit (P39K50)
- PARKER Valve, Relief (928981)
- ARO Valve, Air, Limit, Ccw (401-1-A)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 3 Ribs - 3/5V1500 (3R5V1500)
- Pix V-Belts