Shop All V-Belts
Pix
Poly Rib J Belt, 26 in. EL-10 Rib
Mfr # 260J10
Zoro # G509717789
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.920"
- Number of Ribs 10
- Outside Length 26 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 26 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.11 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 26 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- GATES PowerGrip HTD Sprockets, P20-5M-15AL (P20-5M-15AL)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- PIX V-Belt, 1/4 X 34 (2L340)
- PIX PIX, B112, V-Belt 5/8 X 115 (B112)
- PIX Poly Rib J Belt, 47 in. EL-16 Rib (470J16)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- Pix V-Belts