Shop All V-Belts
Pix
Poly Rib J Belt, 25 in. EL-4 Rib
Mfr # 250J4
Zoro # G609717351
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 25 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 25 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.04 |
Description
Poly Rib J Belt, 25 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- SEM PRODUCTS MULTI-PURPOSE 7oz PANEL ADHESIVE (SE39747)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX Belt, XPZ Cogged, 10 x 800mm LP (XPZ800)
- PIX Belt, AX Cogged, 1/2 x 45 in. OC (AX43)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- Pix Power Transmission Belts