Shop All V-Belts
Pix
Poly Rib J Belt, 24 in. EL-6 Rib
Mfr # 240J6
Zoro # G309716685
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 24 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 24 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.06 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 24 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RS JEM)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 213 Frame, 1,740 Nameplate RPM (5K482)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- MI-T-M Flange Magnet Hub (38-0041)
- PIX Belt, B/5L, 21/32 x 64 in. OC (B61/5L640)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- PIX Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band (4H3VX465)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX Belt, B Kevlar, 5/8 x 196 in. OC (B193K)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- Pix Power Transmission Belts