Shop All V-Belts
Pix
Poly Rib J Belt, 24 in. EL-4 Rib
Mfr # 240J4
Zoro # G009716558
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 24 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 24 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.04 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 24 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- GATES XPA1150 Metric V-Belt, 1150mm Outside Length, 13mm Top Width, 1 Ribs (XPA1150)
- CONTINENTAL CONTITECH BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (BX124)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX V-Belt, Variable Speed 1-7/16 X 92.1 (2322V921)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- PIX Belt, B Kevlar, 5/8 x 29 in. OC (B26K)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- Pix Power Transmission Belts