Shop All V-Belts
Pix
Poly Rib J Belt, 23 in. EL-7 Rib
Mfr # 230J7
Zoro # G209715665
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 7
- Top Width 0.640"
- Outside Length 23 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.640" |
Outside Length | 23 in |
Details
V-Belt Section | J |
Number of Ribs | 7 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.07 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 23 in. EL-7 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- TOMPKINS Hydraulic Fitting-Steel03FJ-04MJ (2406-03-04)
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- D&D Timing Belt, H, 1 x 41in PL, T82 (410H100)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX V-Belt, 1/4 X 33 (2L330)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 75 Inch Long x 4 Ribs - 4/3V750 (4R3V750)
- Pix Power Transmission Belts