Shop All V-Belts
Pix
Poly Rib J Belt, 23 in. EL-4 Rib
Mfr # 230J4
Zoro # G709715516
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 23 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 23 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.04 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 23 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- SKF SKF 608 2RSL/C3 HT23, Inst Mini Metric Bearings (608 2RSL/C3 HT23)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX Belt, C, 7/8 x 130 in. OC (C126)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- DAYTON 4L890 V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (3GWE3)
- Pix V-Belts