Shop All V-Belts
Pix
Poly Rib J Belt, 23 in. EL-3 Rib
Mfr # 230J3
Zoro # G209715689
product price: $0.93
/ea
Sold in multiples of 8 for $7.44
$7.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.280"
- Number of Ribs 3
- Outside Length 23 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.280" |
Outside Length | 23 in |
Details
V-Belt Section | J |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.03 |
Description
Poly Rib J Belt, 23 in. EL-3 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- KBC Ball Bearing, 12mm x 32mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6201-2RS KBC)
- PIX Belt, B Kevlar, 5/8 x 43 in. OC (B40K)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- D&D 46" Outside Length, 3/8" Top Width, 1 Ribs (3VX460)
- Pix V-Belts