Shop All V-Belts
Pix
Poly Rib J Belt, 19 in. EL-8 Rib
Mfr # 190J8
Zoro # G109713839
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.740"
- Number of Ribs 8
- Outside Length 19 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 19 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.07 |
Description
Poly Rib J Belt, 19 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- PIX Belt, XPA Cogged, 13 x 950mm LP (XPA950)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- PIX Belt, A Kevlar, 1/2 x 67 in. OC (A65K)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- Pix V-Belts