Shop All V-Belts
Pix
Poly Rib J Belt, 19 in. EL-4 Rib
Mfr # 190J4
Zoro # G209713579
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 19 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 19 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.03 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 19 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A67 (A67)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET4)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, SPZ, 10 x 1400mm LP (SPZ1400)
- PIX V-Belt, Cogged 3/8 X 26 (3VX260)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- Pix Power Transmission Belts