Shop All V-Belts
Pix
Poly Rib J Belt, 18 in. EL-8 Rib
Mfr # 180J8
Zoro # G309713066
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 8
- Top Width 0.740"
- Outside Length 18 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 18 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.06 |
Description
Poly Rib J Belt, 18 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- PIX Belt, CX Cogged, 7/8 x 54 in. OC (CX50)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, A Kevlar, 1/2 x 34 in. OC (A32K)
- PIX Belt, B/5L, 21/32 x 174 in. OC (B171)
- PIX Belt, SPZ, 10 x 1937mm LP (SPZ1937)
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- Pix V-Belts