Shop All V-Belts
Pix
Poly Rib J Belt, 18 in. EL-4 Rib
Mfr # 180J4
Zoro # G809712941
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 18 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 18 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.03 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 18 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- GUARDAIR Nylon Nozzle (75XTNN)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- PIX V-Belt, 5/8 X 103 (5V1030)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- PIX Belt, B Kevlar, 5/8 x 182 in. OC (B179K)
- PIX Belt, XPZ Cogged, 10 x 800mm LP (XPZ800)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- Pix V-Belts