Shop All V-Belts
Pix
Poly Rib J Belt, 17 in. EL-6 Rib
Mfr # 170J6
Zoro # G109713266
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 17 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 17 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.04 |
Description
Poly Rib J Belt, 17 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange48FP-48FL C61 FLANGE PAD (W43-48-48)
- ARO Connector, Coil (CDW-30)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40BS18H X 1)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- Pix V-Belts