Shop All V-Belts
Pix
Poly Rib J Belt, 15 in. EL-6 Rib
Mfr # 150J6
Zoro # G909712827
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 15 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 15 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.04 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 15 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6306ZZ C3)
- ASTRO PNEUMATIC Jaws, 3PK (AP1423-05)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- PIX Belt, B, 21/32 x 171 in. OC, 4 Band (4HB168)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- Pix V-Belts