Shop All V-Belts
Pix
Poly Rib J Belt, 14 in. EL-6 Rib
Mfr # 140J6
Zoro # G909711417
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 14 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 14 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.04 |
Description
Poly Rib J Belt, 14 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- DYNABRADE Hang Plate (97165)
- PIX PIX, B136, V-Belt 5/8 X 139 (B136)
- PIX V-Belt, 3/8 X 132 (3V1320)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- PIX Belt, SPZ, 10 x 2160mm LP (SPZ2160)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- Pix V-Belts