Shop All V-Belts
Pix
Poly Rib J Belt, 13 in. EL-4 Rib
Mfr # 130J4
Zoro # G909711387
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 13 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 13 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.02 |
Description
Poly Rib J Belt, 13 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060489)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 63.4 in L Outside, 5/16 in THK (3VX630)
- Pix V-Belts