Shop All V-Belts
Pix
Poly Rib J Belt, 100 in. EL-4 Rib
Mfr # 1000J4
Zoro # G509710698
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 100 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 100 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.18 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 100 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075R020ON, Return Line, 25 micron, Outside-In (MF0577723)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX PIX, B160, V-Belt 5/8 X 163 (B160)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- Pix Power Transmission Belts