Shop All V-Belts
Pix
PIX, B250, V-Belt 5/8 X 253
Mfr # B250
Zoro # G304866743
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pix, b250, v-belt 5/8 x 253 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060059)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- CONTINENTAL CONTITECH 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- Pix Power Transmission Belts