Shop All V-Belts
Pix
PIX, A24/4L260, V-Belt 1/2 X 26
Mfr # A24/4L260
Zoro # G704866145
product price: $30.39
/ea
Sold in multiples of 5 for $151.95
$151.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pix, a24/4l260, v-belt 1/2 x 26 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF81)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- PIX Belt, BB, 21/32 x 89.6 in. OC (BB85)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- Pix V-Belts