Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 987mm LP
Mfr # XPZ987
Zoro # G109721537
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 987 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 987 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.13 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 987mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM27)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX Belt, XPA Cogged, 13 x 1632mm LP (XPA1632)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, B Kevlar, 5/8 x 29 in. OC (B26K)
- D&D 37 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15370)
- Pix V-Belts