Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 975mm LP
Mfr # XPZ975
Zoro # G109721551
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 975 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 975 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.13 |
Description
Belt, XPZ Cogged, 10 x 975mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (5L620)
- GLOBAL 3/4" X 3/4" ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-075-075)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- Pix V-Belts