Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 937mm LP
Mfr # XPZ937
Zoro # G009721569
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 937 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 937 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 937mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- Pix Power Transmission Belts