Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 875mm LP
Mfr # XPZ875
Zoro # G309721559
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 875 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 875 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.11 |
Description
Belt, XPZ Cogged, 10 x 875mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In, Pitch: 3/8" (1DHL6)
- CARLISLE 460-5M-15 Synchro-Cog HT Synchronous Belt (460-5M-15)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- D&D 1250mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1250)
- Pix V-Belts