Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 850mm LP
Mfr # XPZ850
Zoro # G509721618
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 850 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 850 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.11 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 850mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- FERNCO FLEX COUPLING 3/4""X3/4"" (P1056-075)
- FESTO Push-In Connector CQ-12 (CQ-12)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- Pix Power Transmission Belts