Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 800mm LP
Mfr # XPZ800
Zoro # G009721637
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 800 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 800 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.1 |
Description
Belt, XPZ Cogged, 10 x 800mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- SMC Solenoid Air Control Valve, 24VDC (SV1400-5FU)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- PIX Belt, A/4L, 1/2 x 61 in. OC (A59/4L610)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 43" (A43)
- Pix Power Transmission Belts