Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 2500mm LP
Mfr # XPZ2500
Zoro # G309720590
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 2500 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 2500 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.33 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 2500mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- BOSTON GEAR Miter Gear-16 Pitch (L112Y)
- NORDYNE 621919 208-230 1/10 Hp 1100 Rpm (621919)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, CX Cogged, 7/8 x 56 in. OC (CX52)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- PIX Belt, BX Cogged, 21/32 x 157 in. OC (BX154)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- Pix V-Belts