Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 2000mm LP
Mfr # XPZ2000
Zoro # G909720891
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 2000 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 2000 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.26 |
Description
Belt, XPZ Cogged, 10 x 2000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- BREEZE Hose Clamp, GP, SAE 96, Zinc, PK10 (62096H)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 182/4TC Input Flange, 20:1 Ratio (WINL77-20/1-182/4TC)
- PIX V-Belt, 5/8 X 224 (5V2240)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX V-Belt, Cogged 5/8 X 64 (5VX640)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- Pix V-Belts