Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1862mm LP
Mfr # XPZ1862
Zoro # G409720117
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1862 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1862 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.24 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 1862mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD COMPR PUMP w/flywheel, 10 HP (TX2101)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- PIX Belt, BX Cogged, 21/32 x 147 in. OC (BX144)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- PIX V-Belt, Cogged 5/8 X 67 (5VX670)
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- DAYTON CX180 Cogged V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FJ38)
- Pix Power Transmission Belts