Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1800mm LP
Mfr # XPZ1800
Zoro # G809720335
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1800 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1800 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.23 |
Description
Belt, XPZ Cogged, 10 x 1800mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 200 psi Pressure (PL400)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633691M)
- WESTWARD Hose Extension, 12 In (4BY84)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX V-Belt, Variable Speed 1-1/2 X 33.1 (2436V331)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- Pix V-Belts