Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1287mm LP
Mfr # XPZ1287
Zoro # G209719113
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 1287 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1287 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.17 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 1287mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- NATIONAL Small Bore Inch Seal, 416404 (416404)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX V-Belt, Cogged 3/8 X 52 (3VX520)
- D&D 115" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B112)
- Pix Power Transmission Belts