Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1250mm LP
Mfr # XPZ1250
Zoro # G809719360
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1250 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1250 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.16 |
Description
Belt, XPZ Cogged, 10 x 1250mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- DAYTON Coupling, Rigid Steel (3ZN60)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- D&D 51 7/9" Outside Length, 4/9" Top Width, 1 Ribs (15512)
- Pix V-Belts