Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1237mm LP
Mfr # XPZ1237
Zoro # G509719356
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1237 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1237 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 1237mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- FAG BEARINGS FAG 6315 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6315 2RSR C3)
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2650)
- PIX Belt, B Kevlar, 5/8 x 188 in. OC (B185K)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- BSC PREFERRED Belt, Repl. Murray (P-37X111)
- Pix V-Belts