Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1202mm LP
Mfr # XPZ1202
Zoro # G909719246
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1202 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1202 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.16 |
Description
Belt, XPZ Cogged, 10 x 1202mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x MNPT, Steel (3FM3)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- PIX Belt, SPB, 17 x 2900mm LP (SPB2900)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- PIX Belt, B Kevlar, 5/8 x 191 in. OC (B188K)
- MTD Belt-Pto B Sec 111 (954-04055)
- Pix Power Transmission Belts