Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1112mm LP
Mfr # XPZ1112
Zoro # G609719089
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 1112 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1112 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.14 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 1112mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Double Rear Clevis, 63mm Bore (D5063)
- K-TOOL INTERNATIONAL Air-Powered, Pistol-Grip Grease Gun, 73900 (KTI73900)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3400mm (SPB3400)
- D&D 1250mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1250)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- Pix V-Belts