Shop All V-Belts
Pix
Belt, XPC Cogged, 22 x 3350mm LP
Mfr # XPC3350
Zoro # G909718904
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPC
- Top Width 22 mm
- Number of Ribs 1
- Outside Length 3350 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 3350 mm |
Details
V-Belt Section | XPC |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 2.29 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPC Cogged, 22 x 3350mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Popper Valve Assembly (68318SS)
- GATES Truflex V-Belts, 4L560 (4L560)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX PIX, B112, V-Belt 5/8 X 115 (B112)
- D&D 77" Outside Length, 7/8" Top Width, 1 Ribs (C73)
- Pix V-Belts