Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 3000mm LP
Mfr # XPB3000
Zoro # G809717489
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 3000 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 3000 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.23 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 3000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Inlet Control Filter, 3/8 In MNPT (AIC38)
- PIX PIX, B73/5L760, V-Belt 5/8 X 76 (B73/5L760)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- AAON VFD 5HP 480VJ1000 YASKAWA (R75330)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- Pix Power Transmission Belts