Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2650mm LP
Mfr # XPB2650
Zoro # G409717858
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 2650 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2650 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.08 |
Description
Belt, XPB Cogged, 17 x 2650mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- MEGADYNE MULTI V-BELTS (C96)
- Pix V-Belts