Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2240mm LP
Mfr # XPB2240
Zoro # G009717111
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 2240 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2240 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.92 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 2240mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) (CMC7001)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-40-66-BK)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Neon Green (PU14-25B-G)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- Pix V-Belts