Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2020mm LP
Mfr # XPB2020
Zoro # G209717423
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 2020 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2020 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.83 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 2020mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Poly Rib J Belt, 37 in. EL-4 Rib (370J4)
- PIX V-Belt, Cogged 5/8 X 55 (5VX550)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- DAYTON 2/B112 Banded V-Belt, 115-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC7)
- Pix Power Transmission Belts