Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 1850mm LP
Mfr # XPB1850
Zoro # G909717259
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 1850 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1850 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.76 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 1850mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Jic Swivel, 90 deg Elbow (6500-08-08-FG)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 30'' (5L300)
- Pix V-Belts