Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 1590mm LP
Mfr # XPB1590
Zoro # G509716409
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 1590 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1590 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.65 |
Description
Belt, XPB Cogged, 17 x 1590mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- MTK Thrust Ball Bearing, 80mm Bore, 105mm (51116)
- CAMPBELL HAUSFELD Intercooler (TX032700AV)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Steel (MCL-30-F)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, B/5L, 21/32 x 198 in. OC (B195)
- PIX V-Belt, Cogged 5/8 X 85 (5VX850)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- Pix Power Transmission Belts