Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 932mm LP
Mfr # XPA932
Zoro # G509716027
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 932 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 932 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.21 |
Description
Belt, XPA Cogged, 13 x 932mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- PIX V-Belt, Kevlar 3/8 X 27 (3L270K)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- Pix Power Transmission Belts