Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 2082mm LP
Mfr # XPA2082
Zoro # G809714884
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 2082 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 2082 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.47 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 2082mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- FLEXZILLA Quiet-Flo Safety Nozzle (AG1091FZ)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- PIX PIX, A56/4L580, V-Belt 1/2 X 58 (A56/4L580)
- Pix V-Belts